missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Lab Thermometer
Shop All Fisherbrand Products
missing translation for 'orderingAttributeHoverText'
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C
-10°C to +50°C
-20°C to +110°C
-20°C to +150°C
Subdivision:
0.5°C
1°C
Immersion Type:
Partial Immersion
Total Immersion
Length (Metric):
155 mm
305 mm
missing translation for 'unitSize'
Each
Specifications
Specifications
| For Use With (Application) | General use |
| Immersion Type | Total Immersion |
| Length (Metric) | 305 mm |
| Thermometer Fill | Red Spirit |
| Product Type | Liquid Filled Thermometer |
| Max. Temperature (Metric) | 150°C |
| Min. Temperature (Metric) | -20°C |
| Temperature Range (Metric) | -20°C to +150°C |
| Subdivision | 1°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction