missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Liquid-Sampler, Place onto Bottle
The valve is opened by attaching the sample container to empty the sample. Sampler for thin to viscous liquids. Easy use with one-handed operation. With discharge funnel for safe filling of the sample bottles. Material AISI 316L (1.4404).
351.00 € - 405.00 €
Specifications
Product Type | Liquid Sampler |
---|---|
Material | Stainless Steel (V4A) |
Autoclavable | Autoclavable |
Includes | Discharge funnel |
Diameter (Metric) Outer | 32 mm |
Description
The valve is opened when the sampler is attached to the sample container. Comes complete with discharge funnel for safe filling of sample bottles.- V4A
- Autoclavable up to max. 121°C 20 min.
Specifications
Liquid Sampler | |
Autoclavable | |
32 mm |
Stainless Steel (V4A) | |
Discharge funnel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title