missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Liquid Scintillation Vials, Glass, 20mL
Made from WHEATON 180 low potassium borosilicate glass that conforms to ASTM E 438 , and Class A requirements. Background counts are consistent and low, and ultraviolet transmission is high.
340.00 € - 347.00 €
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 28 mm |
Material | Borosilicate Glass |
Volume (Metric) | 20 mL |
No. per Case | 500 |
Product Code | Brand | Material (Liner) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Price | Quantity & Availability | |||||
12447341
|
DWK Life Sciences
986591 |
Foil (cap) |
340.00 €
Pack of 500 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
12437341
|
DWK Life Sciences
986590 |
Foamed Polyethylene (cap) |
347.00 €
Pack of 500 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
Description
- Available in two cap sizes (22-400 and 22-400), packed separately
- Caps and cap liners available in a variety of materials to meet your needs
- Dimensions (OD x H): 28mm x 61mm (with cap)
- Packaged in 5 utility trays, with each partition tray holding 100 vials
- Utility trays serve as a way to store your samples
Specifications
Clear | |
Borosilicate Glass | |
500 | |
61 mm |
28 mm | |
20 mL | |
Polypropylene | |
24-400 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title