missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LiquiDispo™ Disposable Sampler
Take samples of liquids from highly liquid to slightly viscous with this disposable sampler. Buerkle™ LiquiDispo™ Disposable Sampler features an ergonomic handle which makes it easier to draw the sample. Up to 200mL can be drawn, as with a syringe.
186.00 € - 228.00 €
Specifications
Product Type | Sampler |
---|---|
Material | HDPE |
Disposable | Single-use |
For Use With (Application) | For Liquids of Low Viscosity up to About 10,000 cP |
Product Code | Brand | Capacity (Metric) | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Sterility | Price | Quantity & Availability | ||||
10013872
|
Buerkle™
5393-1120 |
100 mL | Non-sterile |
186.00 €
Pack of 20 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
10656003
|
Buerkle™
5393-1121 |
100 mL | Sterile |
220.00 €
Pack of 20 |
In Stock
Log in to see stock. |
||||
10339022
|
Buerkle™
5393-1130 |
190 mL | Non-sterile |
228.00 €
Pack of 20 |
In Stock
Log in to see stock. |
||||
Description
- Avoid cross-contamination with other samples and complicated, time-consuming, expensive cleaning
- HDPE
- Diameter 21mm
- 20 pieces per pack, individually packed
- Ergonomic handle
- No seals
- Clean room manufactured
- Optionally sterilized by gamma rays
Specifications
Sampler | |
HDPE | |
Single-use | |
For Liquids of Low Viscosity up to About 10,000 cP |