missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Locator 6 Rack and Box System

Economically store up to 6,000 samples in the Locator 6 rack and box system that makes sample retrieval simple and consumes minimum liquid nitrogen.

Brand:  Thermo Scientific™ CY509113

7688.29 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15529975

  • 9487.20 € / Each
Estimated Shipment: 07-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Economically store up to 6,000 samples in this cryogenic storage system that makes sample retrieval simple and consumes minimum liquid nitrogen.

Features:

  • Compact design minimizes space requirements while maximizing storage capacity.
  • System is suited for both manual and computerized inventory record-keeping methods.
  • Samples are stored below -180°C, even when less than 2″ (5 cm) of liquid nitrogen remains in the vessel.
  • Optional Ultrasonic Level Monitor safeguards irreplaceable samples with minimal liquid nitrogen evaporation and conduction.
  • Audible alarm sounds when nitrogen level falls below safe range.
  • Advanced vacuum insulation minimizes liquid nitrogen evaporation and reduces operating costs.
  • Secure locking prevents unauthorized entry.

Includes:

Indexed stainless-steel racks designed for use with 2 in. (5c m)Thermo Scientific™ Nalgene™ Cryogenic Boxes (larger racks available for storage of 5.0 mL ampules). Also available with or without Liquid Nitrogen Level Monitor (optional, factory-installed monitor can also be purchased separately).

Requires:

Nalgene Cryogenic Boxes (order separately)

Compatible with:

  • Boxes, Nalgene, 2 in. for 1.0 and 1.5 mL vials, 100 vials per box, case of 10 (CS509X24)
  • Boxes, Nalgene, 2 in. for 2 mL vials, 81 vials per box, case of 40 (CS509X4); case of 20 (CS509X5)
  • Boxes, Nalgene, 4 in. for 5 mL vials, 81 vials per box, each (CS509X10)
  • Thermo Scientific™ CryoClaw™ (AY509X18)
  • Cups, Suction, 2 replacements for CryoClaw (AY509X19)
  • Logbook (LT509X5)
  • Level Monitor, customer-installed: CN509X11-70 (100-220V)
  • Rack, for 5.0 mL vials (does not include boxes) (HR509X32A-70)
  • Vials, 1 mL, case of 500 (AY509X32)
  • Vials, Cryogenic, 1.2 mL, case of 500, 1.2 mL (AY509X13)
  • Vials, 1.5 mL, case of 500 (AY509X33)
  • Vials, Cryogenic, 2.0 mL, case of 500, 2.0 mL (AY509X12)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Locator 6 w/Level Monitor
6.2 cu. ft.
Vacuum
Locator 6
37.5 in.
26 in.
66 cm
Ultrasonic Level
110 - 220V 50/60 Hz
0.99L
160 lb.
Boxes (60/System)
Manual Fill LN2 Dewar
184 L
Level Monitor
185 Days
95.3 cm
8.5 in.
21.5 cm
110/220 V
50/60 Hz
6000
72.6 kg
10 Boxes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.