Learn More
Thermo Scientific™ Locator™ Cryogenic Rack and Box Systems
Retrieve cell samples quickly and easily using these cryogenic rack and box systems.
5165.00 € - 8060.10 €
Specifications
Temperature Range | Below -180°C |
---|---|
Insulation | Vacuum |
Certifications/Compliance | CE, CSA |
For Use With (Equipment) | Locator™ Cryogenic Rack and Box Systems |
Product Code | Brand | Description | Holds | Monitoring Options | Voltage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Holds | Monitoring Options | Voltage | Price | Quantity & Availability | ||
10790520
|
Thermo Scientific™
CY509105 |
Locator Jr. w/level monitor | Vials (1600, 100/Box) | Ultrasonic Level | 220 V |
7236.00 €
Each |
Estimated Shipment: 05-01-2026
Log in to see stock. |
||
11825392
|
Thermo Scientific™
CY509107 |
Locator 4 w/level monitor | Vials (3600, 100/Box) | Ultrasonic Level | 220 V |
8060.10 €
Each |
Estimated Shipment: 19-09-2025
Log in to see stock. |
||
10579712
|
Thermo Scientific™
CY50925 |
Locator Jr., w/o monitor | Vials (1600, 100/Box) | Alarm, Recorder |
5497.35 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
10103362
|
Thermo Scientific™
CY50935 |
Locator 4, w/o monitor | Vials (3600, 100/Box) | Alarm, Recorder |
6180.75 €
Each |
Estimated Shipment: 31-07-2025
Log in to see stock. |
|||
10432962
|
Thermo Scientific™
CY50945 |
Locator 8, w/o monitor | Vials (1800, 25/Box) | Alarm, Recorder | N/A | ||||
Description
Retrieve cell samples quickly and easily using Thermo Scientific™ Locator™ Cryogenic Rack and Box Systems, which feature a unique hanging rack and gridded box design, advanced vacuum insulation, unmatched temperature uniformity and an innovative liquid nitrogen monitor.
Features:
- Compact design minimizes space requirements while maximizing storage capacity.
- System is suited for both manual and computerized inventory record-keeping methods.
- Super-insulated vessels have special, narrow-mouth design that conserves liquid nitrogen by minimizing evaporation.
- Samples are stored below -180°C, even when less than 2 in. (5 cm) of liquid nitrogen remains in the vessel.
- Ultrasonic Level Monitor safeguards irreplaceable samples with minimal liquid nitrogen evaporation and conduction.
- Advanced vacuum insulation minimizes liquid nitrogen evaporation and reduces operating costs.
- Optional monitor provides continuous LED readout of liquid nitrogen level; activates visual and audible alarms when level falls below safe range of approximately 1 in. (2.5 cm).
- Optional alarm also alerts operator in the event of excessive liquid nitrogen loss.
- Secure locking hasp prevents unauthorized entry.
Locator Jr.:
- Static holding time: 70 days
- 1600 (100/box)
- Evaporation rate: 0.85 L/day
Locator 4:
- Static holding time: 112 days
- 3600 (100/box)
- Evaporation rate: 0.99 L/day
Locator 8:
- Static holding time: 185 days
- 1800 (25/box)
- Evaporation rate: 0.6 L/day
Includes:
Stainless steel indexed racks that fit into corresponding locations in the vessel. Each rack has individual storage compartments that hold one Thermo Scientific™ Nalgene™ Cryogenic Storage Box.
Requires:
Nalgene Cryogenic Storage Boxes (order separately). Each box has individually numbered storage areas for use with vials sized 2.0 mL and smaller.
Note:
Stated capacities are for Nalgene 1.2/2.0 mL cryogenic vials.
Compatible with:
- Boxes, Nalgene, 2 in. for 1.0 and 1.5 mL vials, 100 vials per box, case of 10 (CS509X24)
- Boxes, Nalgene, 2 in. for 2 mL vials, 81 vials per box, case of 40 (CS509X4); case of 20 (CS509X5)
- Boxes, Nalgene, 4 in. for 5 mL vials, 81 vials per box, each (CS509X10)
- CryoClaw™ (AY509X18)
- Cups, Suction, 2 replacements for CryoClaw (AY509X19)
- Logbook (LT509X5)
- Level Monitor, customer-installed: CN509X3 (120V, Jr.); CN509X6 (120V, 4); CN509X9 (120V, 8); CN509X1 (220V, Jr.); CN509X4 (220V, 4); CN509X7 (220V, 8)
- Rack, for 5.0 mL vials (does not include boxes) (HR509X19A)
- Vials, 1 mL, case of 500 (AY509X32)
- Vials, Cryogenic, 1.2 mL, case of 500, 1.2 mL (AY509X13)
- Vials, 1.5 mL, case of 500 (AY509X33)
- Vials, Cryogenic, 2.0 mL, case of 500, 2.0 mL (AY509X12)
- Warranty varies by country, please contact us for details
Specifications
Below -180°C | |
Vacuum | |
CE, CSA | |
Locator™ Cryogenic Rack and Box Systems |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.