missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Locator™ Plus Rack and Box Systems

Product Code. 11736369 Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
71 L
121 L
184 L
Model:
Locator 4 Plus
Locator 6 Plus
Locator 8 Plus
Locator Jr. Plus
Includes:
With Level Monitor
Without Level Monitor
Vial Capacity:
2000
4000
6000
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11736369

Brand: Thermo Scientific™ CY509111

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Economically store up to 6,000 samples in the Locator 6 rack and box system that makes sample retrieval simple and consumes minimum liquid nitrogen.

Economically store up to 6,000 samples in the Thermo Scientific™ Locator™ Plus Rack and Box System that makes sample retrieval simple and consumes minimum liquid nitrogen. This indexed system is available with or without ultrasonic level monitor.

Features:
  • Compact design to minimize space requirements while maximizing storage capacity
  • Suited for both manual and computerized inventory record-keeping methods
  • Outstanding temperature uniformity: samples are stored below -180°C, even when less than 2″ (5cm) of liquid nitrogen remains in the vessel
  • Audible alarm that sounds when nitrogen level falls below safe range; dry remote alarm contact for remote monitoring
  • Advanced vacuum insulation to minimize liquid nitrogen evaporation and reduces operating costs
  • Secure locking to prevent unauthorized entry

Locator 4 Plus and Locator 8 Plus:

  • With level monitor
  • Outside Dia.: 55.8cm; Height 100.3cm

Locator Jr. Plus:

  • Without Level Monitor
  • Outside Dia.: 55.9cm; Height: 67.9cm

Locator 6 Plus:

  • Without Level Monitor
  • Outside Dia.: 66cm; Height :100.3cm

Note:

Stated vial capacity assumes 1.2/2mL Thermo Scientific™ Nalgene™ Cryogenic Vials

Includes:

Indexed stainless-steel racks designed for use with 2″ (5cm) Nalgene™ Cryogenic Boxes (larger racks available for storage of 5.0mL ampules in Locator Jr. Plus and Locator 4 Plus). Available with or without Liquid Nitrogen Level Monitor (optional, factory-installed monitor can also be purchased separately).

Requires:

Thermo Scientific Nalgene Cryogenic Boxes (order separately)

Compatible with:

  • Boxes, Nalgene, 2″ for 1.0 and 1.5mL vials, 100 vials per box, case of 10 (CS509X24)
  • Boxes, Nalgene, 2″ for 2mL vials, 81 vials per box, case of 40 (CS509X4); case of 20 (CS509X5)
  • Boxes, Nalgene, 4″ for 5mL vials, 81 vials per box, each (CS509X10)
  • Thermo Scientific™ CryoClaw™ (AY509X18)
  • Cups, Suction, 2 replacements for CryoClaw (AY509X19)
  • Logbook (LT509X5)
  • Level Monitor, customer-installed: CN509X3-70 (120V, Jr.); CN509X6-70 (120V, 4); CN509X10-70 (120V, 6); CN509X9-70 (120V, 8); CN509X1-70 (220V, Jr.); CN509X4-70 (220V, 4); CN509X11-70 (220V, 6); CN509X7-70 (220V, 8)
  • Rack, for 5.0mL vials (does not include boxes) (HR509X19A)
  • Vials, 1mL, case of 500 (AY509X32)
  • Vials, Cryogenic, 1.2mL, case of 500, 1.2 ml (AY509X13)
  • Vials, 1.5mL, case of 500 (AY509X33)
  • Vials, Cryogenic, 2.0mL, case of 500, 2.0 ml (AY509X12)
TRUSTED_SUSTAINABILITY

Specifications

Type Manual Fill LN2 Dewar
Capacity (English) 4.273 cu. ft.
Capacity (Metric) 121 L
Temperature Range Below -180°C
Insulation Vacuum
Certifications/Compliance CE, CSA
Includes With Level Monitor
Model Locator 8 Plus
Static Holding Time 201 Days
Height (English) Exterior 37.5 in.
Height (Metric) Exterior 95.3 cm
Diameter (English) 22 in.
Diameter (English) Inside Neck 6 in.
Diameter (Metric) 55.9 cm
Diameter (Metric) Inside Neck 15.2 cm
Monitoring Options Ultrasonic Level
Voltage 220 V
Electrical Requirements 220 V 50 Hz
Frequency 50 Hz
Energy Usage 0.60L
Vial Capacity 2000
Shipping Weight (Metric) 52.2 kg
Holds Samples (2000)
Rack Capacity 8
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.