missing translation for 'onlineSavingsMsg'
Learn More

Agilent BioTek LogPhase 600 Microbiology Reader
GREENER_CHOICE

The BioTek LogPhase 600 microbiology reader is designed for measuring microbial growth curves in up to four standard 96-well microplates. For Research Use Only. Not for use in diagnostic procedures.

POA

Specifications

Incubator Temperature Incubation to 45°C with Condensation Control
Light Source LED
Plate Type 96-well Plate with Cover Seal
Reading Options Discontinuous Kinetic
Shaking Orbital
View More Specs

Products 5
Product Code Brand Wavelength Range Price Quantity & Availability  
Product Code Brand Wavelength Range Price Quantity & Availability  
17207819
GREENER_CHOICE
View Documents
Agilent BioTek
LP560-SN
560 nm
POA
Each
N/A
Please to purchase this item. Need a web account? Register with us today!
This item requires a price update prior to being ordered.

Request a Price for this item here.

17227819
GREENER_CHOICE
missing translation for 'viewDocuments'
Agilent BioTek
LP580-SN
580 nm
POA
Each
N/A
Please to purchase this item. Need a web account? Register with us today!
This item requires a price update prior to being ordered.

Request a Price for this item here.

17247819
GREENER_CHOICE
missing translation for 'viewDocuments'
Agilent BioTek
LP600-SN
600 nm
POA
Each
N/A
Please to purchase this item. Need a web account? Register with us today!
This item requires a price update prior to being ordered.

Request a Price for this item here.

17267819
GREENER_CHOICE
missing translation for 'viewDocuments'
Agilent BioTek
LP620-SN
620 nm
POA
Each
N/A
Please to purchase this item. Need a web account? Register with us today!
This item requires a price update prior to being ordered.

Request a Price for this item here.

17287819
GREENER_CHOICE
missing translation for 'viewDocuments'
Agilent BioTek
LP640-SN
640 nm
POA
Each
N/A
Please to purchase this item. Need a web account? Register with us today!
This item requires a price update prior to being ordered.

Request a Price for this item here.

Description

Description

The BioTek LogPhase 600 microbiology reader is designed for measuring microbial growth curves in up to four standard 96-well microplates. This microbiology plate reader features purpose-built robust shaking and consistent temperature controls, which are critical to optimal bacteria and yeast cell growth

LogPhase 600 is controlled with a software application that provides a simple, yet powerful, user experience. The software controls the reader to acquire data and perform microbiology-focused analysis for all plates.

Specifications

Specifications

Incubation to 45°C with Condensation Control
96-well Plate with Cover Seal
Orbital
CE and TUV marked. RoHS compliant.
10.5 in.
Gen5 and LogPhase App
0.001 OD
50 lb.
26 in.
LED
Discontinuous Kinetic
0 to 2 OD ±1% ±0.01 OD
100/240 V at 50/60 Hz, 250 W
26.7 cm
0 to 2 OD ±1% ±0.01 OD
1 Year
22.7 kg
66 cm
Videos
SDS
Documents

Documents

Certificates