missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Long-Stem Analytical Funnels
GREENER_CHOICE

Molded polypropylene with external ridges and outside ribs to prevent vapor lock

12.32 € - 111.00 €

Specifications

Material Polypropylene
Angle 58° Bowl
Autoclavable Autoclavable
View More Specs

Products 12
Product Code Brand Capacity (Metric) Height (Metric) Length (Metric) Stem Price Quantity & Availability  
Product Code Brand Capacity (Metric) Height (Metric) Length (Metric) Stem Price Quantity & Availability  
12662425
View Documents
Fisherbrand™
300600-0045
23 mL 8.3 cm 5cm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11987904
GREENER_CHOICE
View Documents
Fisherbrand™
300600-0100
225 mL 17.7 cm 9.9cm
111.00 €
Pack of 24
Estimated Shipment: 18-06-2025
to see stock.
Add to basket
 
12612435
GREENER_CHOICE
View Documents
Fisherbrand™
300600-0100
225 mL 17.7 cm 9.9cm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12682425
GREENER_CHOICE
View Documents
Fisherbrand™
300600-0065
50 mL 10.9 cm 6.5cm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11977914
GREENER_CHOICE
View Documents
Fisherbrand™
300600-0065
50 mL 10.9 cm 6.5cm
76.50 €
Pack of 36
Estimated Shipment: 12-02-2025
to see stock.
Add to basket
 
11967914
GREENER_CHOICE
View Documents
Fisherbrand™
300600-0055
37 mL 10.2 cm 6.1cm
66.90 €
Pack of 36
Estimated Shipment: 28-03-2025
to see stock.
Add to basket
 
12672425
GREENER_CHOICE
View Documents
Fisherbrand™
300600-0055
37 mL 10.2 cm 6.1cm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11987914
GREENER_CHOICE
View Documents
Fisherbrand™
300600-0075
100 mL 14.1 cm 8cm
109.00 €
Pack of 36
In Stock
to see stock.
Add to basket
 
11977904
GREENER_CHOICE
View Documents
Fisherbrand™
300600-0090
150 mL 16.1 cm 8.8cm
84.75 €
Pack of 24
Estimated Shipment: 28-03-2025
to see stock.
Add to basket
 
12602435
GREENER_CHOICE
View Documents
Fisherbrand™
300600-0090
150 mL 16.1 cm 8.8cm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12652425
GREENER_CHOICE
View Documents
Fisherbrand™
300600-0035
12 mL 7.5 cm 5.2cm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11947914
GREENER_CHOICE
View Documents
Fisherbrand™
300600-0035
12 mL 7.5 cm 5.2cm
59.15 €
Pack of 36
Estimated Shipment: 12-02-2025
to see stock.
Add to basket
 
Description

Description

Molded polypropylene with external ridges and outside ribs to prevent vapor lock

  • Inside ribbed surface slopes for quick filtration
  • Use standard filter paper
  • Autoclavable to 120°C (248°F)
  • Bowl angle: 58°

Specifications

Specifications

Polypropylene
58° Bowl
Autoclavable
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.