missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Loopster Basic
Brand: IKA™ 0004015000
888.25 EUR valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.50000kg
Description
Order Info
Note: Attachment discs need to be ordered separately.
Specifications
0 to 20 rpm | |
100/240 V | |
1 A | |
50/60 Hz | |
300 mm | |
80% |
100/240 V, 24 VDC, 50/60Hz, 1A | |
4°C to 50°C | |
IP 21 DIN EN 60529 | |
300 mm | |
Loopster Basic |