missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Loopster Digital
GREENER_CHOICE

A digital rotator for smooth but effective mixing with adjustable speed, ideal for biological samples, particularly blood samples.

Brand:  IKA™ 0004016000

825.13 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 13407669

  • 1033.00 € / Each
Estimated Shipment: 05-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Suitable for separating and mixing processes of powdered and liquid samples in Eppendorf tubes and Greiner tubes up to 50mL
  • Easily removable attachments allow simple and quick cleaning of the unit of spilled samples
  • Freely adjustable rotary angle
  • Timer: countdown, adjustable from 1 second to 99h 59min
  • Counter: display of shaking time
  • Usable at 4° to 50°C in incubators
  • Error code display
  • Easy operation by foil keypad
  • Suitable for continuous operation
  • Speed range of 5 to 80rpm

Order Info

Note: Attachment discs need to be ordered separately.

Specifications

Specifications

Adjustable
100/240 V, 24 VDC, 50/60Hz, 1A
4°C to 50°C
IP21 DIN EN60529
300 mm
1rpm
7-segment LED
80%
5 to 80 rpm
100/240 V
1 A
50/60 Hz
300 mm
Loopster Digital
Mixing and separation of biological samples
1 sec. to 99:59 hr.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers