Learn More
Thermo Scientific™ I-Chem™ Loose Septa for 24-414 Open Top Caps

Description
Thermo Scientific™ Loose Septa are replacement septa for Thermo Scientific VOA vials and septa bottles with 24-414 open top caps. Loose septa may be used as replacement parts for Thermo Scientific VOA vials and bottles with unbonded septa. Fits the standard 24-414 open top cap. Cap may also be purchased separately (297-2414) for use with this septum. Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis.
- 0.125in. thick or 0.060in. thin natural PTFE-lined silicone septum, 24mm diameter
- For use with Thermo Scientific VOA vials and bottles with 24-414 open-top cap
- Available in a variety of quantities per pack
Includes: Loose septa
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Certification Parameters | VOA |
Color | Natural |
Description | PTFE-lined silicone septum |
Diameter (English) | 0.94 in. |
Material | PTFE, Silicone |
No. per Case | 2000 |
Quantity | 2000 |
Septa | PTFE-lined silicone |
Thickness (English) | 0.125 in. |
Level | Processed |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.