Learn More
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
General Description
• Lopinavir is a retroviral protease inhibitor that acts as an antiretroviral and can prevent the propagation of human immunodeficiency virus (HIV) and hepatitis viruses within cells
• Lopinavir is a dicarboxylic acid diamide and a substituted form of amphetamine
Applications
• Lopinavir may be used in the laboratory study of other retroviruses
• Lopinavir is suitable for laboratory research of drug delivery systems; some studies have shown that the activity of lopinavir can be enhanced by alternative delivery methods such as microencapsulation

Specifications
Specifications
Quantity | 5 g |
Chemical Name or Material | Lopinavir |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0418444 | Certificate of Analysis | 22/04/2025 | 456754,456750010,456750050 |
A0418444 | Certificate of Analysis | 22/04/2024 | 456750010,456750050 |
A0434453 | Certificate of Analysis | 18/10/2023 | 456750010,456750050 |
A0422665 | Certificate of Analysis | 25/09/2023 | 456750010,456750050 |
A0403710 | Certificate of Analysis | 14/12/2022 | 456750010,456750050 |
Safety and Handling
- Lopinavir
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.