missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ ET 740 and ET 750 - Laboratory Floc / Jar Tester

Flocculation Testers (also known as Jar Testers) are designed for a range of applications - such as testing the efficiency of flocculation or precipitation agents

2310.00 € - 2820.00 €

Specifications

Type Laboratory Flocculation Tester
Display Type Digital
Includes Power supply with US, EU and UK adapter, instruction manual
Key Functions Timer
For Use With (Application) For a range of applications such as testing the efficiency of flocculation or precipitation agents
View More Specs

Includes: Power Supply with US, EU and UK adapter. Instruction Manual.

Requires: 1,000 mL beakers, Low form


Products 2
Product Code Brand Length (English) Length (Metric) Weight (English) Weight (Metric) Price Quantity & Availability  
Product Code Brand Length (English) Length (Metric) Weight (English) Weight (Metric) Price Quantity & Availability  
12651745
View Documents
Lovibond™
2419155
25.5 in. 64.7 cm 26.8 lb. 12.1 kg
2310.00 €
Each
Estimated Shipment: 02-04-2025
to see stock.
Add to basket
 
12661745
View Documents
Lovibond™
2419160
37 in. 93.9 cm 37.5 lb. 17 kg
2820.00 €
Each
Estimated Shipment: 26-03-2025
to see stock.
Add to basket
 
Description

Description

Flocculation Testers (also known as Jar Testers) are designed for a range of applications - such as testing the efficiency of flocculation or precipitation agents

Continuously variable stirring speed (lab versions only.)

  • Digital display of stirring RPM.
  • Timer function.
  • Illuminated back panel.
  • Height adjustment option for the stirring blades during operation.
  • Date and Time.

Floc Testers are not supplied with beakers. Please purchase from a laboratory products supplier.

Specifications

Specifications

Laboratory Flocculation Tester
Power supply with US, EU and UK adapter, instruction manual
For a range of applications such as testing the efficiency of flocculation or precipitation agents
13.5 in.
10.25 in.
115/230 V 50/60 Hz
115/230 V
Digital
Timer
1 Revolution
34.2 cm
26.03 cm
50/60 Hz
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.