missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ Petroleum Oils 3000 Comparator

For visually determining the ASTM D1500 Oils Comparator color of samples

Brand:  Lovibond™ 345030

Product Code. 11947785

  • 6070.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Single scale, three-field instrument for visual color grading by direct comparison between the sample and Lovibond glass color standards housed in a pair of discs. The advantage of a three-section field of view is that the sample and two consecutive glasses on the color scale are viewed simultaneously, making it easier to achieve the optimum color match. For rapid color grading within predetermined color limits, the glass standards can be set to the two limiting colors so that it is easy to check that the sample is within tolerance.

  • For visually determining the ASTM Oils Comparator color of samples by direct comparison with colored glass standards
  • Versions of Comparator 3000 are also available for Gardner, FAC, EBC, and U.S. Naval Stores Rosin Color scales
  • Supplied with the appropriate range of colored glass filters
  • It incorporates the 16 glass standards which make up the scale in a pair of discs
  • Applications: petroleum oils and waxes
  • Supplied with two discs containing colored glass filters and three AF763 cylindrical glass sample jars (33mm)
  • Color scale: ASTM Color (ASTM D 1500, ASTM D 6045, ISO 2049, IP196)

Specifications

Specifications

ASTM
3.54 in.
2 Discs containing colored Glass filters and 3 x AF763 cylindrical Glass sample jar 33mm dia.
10.8 lb.
9.25 in.
Petroleum oils and waxes
9 cm
Fabricated Mild Steel
4.9 kg
23.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.