missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Low Form Beaker with Blue Graduations
Click to view available options
Capacity (Metric):
25 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Description
Accurately measures the volume of a liquid. Kartell™ Low Form Beaker with Blue Graduations uses horizontal marked lines to assist in measuring out various volumes of a liquid.
- Good chemical resistance
- Permanent blue graduations moulded into beaker
- Can withstand temperatures up to 170°C for short periods
- Suitable for applications with food
Specifications
Specifications
Color | Crystal Clear |
Diameter (Metric) Outer | 133mm |
Capacity (Metric) | 2000 mL |
Material | PMP |
Graduation Range | 50mL |
Height (Metric) | 184mm |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | Permanent Graduated Scale |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'