missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Disposable Dropping Pipets
Blow molded in one piece with high capacity bellows reservoir. Kartell™ Disposable Dropping Pipets are the ideal replacement for a two piece pipet and rubber teat.
Brand: Kartell™ 0031500
This item is not returnable.
View return policy
Description
Blow molded in one piece with high capacity bellows reservoir. Kartell™ Disposable Dropping Pipets are the ideal replacement for a two piece pipet and rubber teat.
- Permanent molded graduations indicate amount of liquid taken up
- Bellow-shaped leakproof bulb provides strong suction capacity
- CE marked; IVD approved
Specifications
Bellows reservoir; Stem diameter: 8mm; Graduations: 0.5mL | |
Yes | |
134 mm |
Polyethylene | |
1.5 mL | |
Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Disposable Dropping Pipets > Capacity: 1.5mL
Spot an opportunity for improvement?Share a Content Correction