missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Low Form Borosilicate Glass Beakers

Product Code. 30130370
Click to view available options
Capacity (Metric):
25 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
1000 mL
3000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Borosilicate glass construction. Squat form offers stability low risk of spillage.

  • Borisilicate glass construction (Boro 3.3)
  • Conforms to DIN 12331 / ISO 3819 standards
  • Includes graduations in white
  • Integrated spout provides easy, spill-proof pouring
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 152 mm
Capacity (Metric) 3000 mL
Material Borosilicate Glass
Height (Metric) 210 mm
Includes Integrated Spout
Quantity 4
Graduated Yes
Certifications/Compliance ISO 3819, DIN 12331
Style Low Form
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'