missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Low Form Nickel Crucible
31.50 € - 132.66 €
Specifications
Description | Low Form |
---|---|
Material | Nickel |
Product Type Specs | Nickel Crucible |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
15413585
|
Thermo Scientific Chemicals
035885.KT |
15 mL | 36mm | 23mm | N/A | ||||
15483585
|
Thermo Scientific Chemicals
035906.KT |
20 mL | 33mm | 30mm |
53.47 €
Each |
In Stock
Log in to see stock. |
|||
15443595
|
Thermo Scientific Chemicals
035927.KT |
25 mL | 45mm | 23mm |
41.41 €
Each |
In Stock
Log in to see stock. |
|||
15403605
|
Thermo Scientific Chemicals
035948.KT |
35 mL | 46mm | 30mm |
45.43 €
Each |
In Stock
Log in to see stock. |
|||
15463605
|
Thermo Scientific Chemicals
035969.KT |
55 mL | 46mm | 35mm |
48.74 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||
15423615
|
Thermo Scientific Chemicals
035996.KT |
55 mL | 47mm | 43mm |
53.32 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||
15413635
|
Thermo Scientific Chemicals
036057.KT |
100 mL | 59mm | 46mm |
46.83 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||
15443635
|
Thermo Scientific Chemicals
036084.KT |
250 mL | 82mm | 60mm |
132.66 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Low Form | |
Nickel | |
Nickel Crucible |
RUO – Research Use Only
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title