missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Low Form Ungraduated Measuring Cylinders

Manufactured in accordance with DIN EN ISO 4788.

Brand:  Karl Hecht™ 44401048

Product Code. 10419021

  • 12.00 € / Each
Estimated Shipment: 20-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Outside diameter of 48mm
  • Height of 225mm
  • With circular base and spout
Specifications

Specifications

Round
225 mm
58 mm
Glass
Circular
Ungraduated Measuring Cylinder
250 mL
DIN EN ISO 4788
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Karl Hecht™ Low Form Ungraduated Measuring Cylinders > 250mL capacity

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.