missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Low Temp PCR™ 96-well Storage Rack

Provides the capacity to slide, set, work and store PCR™ samples. The Low Temp PCR™ 96-well Storage Rack includes textured finger grips to provide a secure hold, a unique sliding and rotating lid, and a closed base design.

Brand:  Fisherbrand™ HS120540

45.32 EUR valid until 2024-11-30
Use promo code "21756" to get your promotional price.


 View more versions of this product

Product Code. 15778177

  • 54.10 € / Pack of 5
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Ambidextrous lid can be switched to accommodate left or right hand orientation.
  • Detachable lid.
  • Holds 0.2 mL tubes, individual or strip.
  • 96 wells 8 x 12 configuration.
  • Can be used for freezer storage down to -80°C (-112°F).
Specifications

Specifications

Alphanumeric
With Lid
Green
96
Round, Round Bottom (U-well)
9.2 cm
PCR Ready
Standard
8 x 12
ABS Plastic
Non-sterile
5 Pk.
3.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers