missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Lower basket

Product Code. 10539542 Shop All Miele Products
Click to view available options
:
Dimensions (D x W x H): 515 x 531 x 250mm
This item is not returnable. View return policy

Product Code. 10539542

Brand: Miele Professional™ 6439180

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Lower basket U 184/1 for the optimum loading of phials, test tubes etc.

  • Equipped with 96 injector nozzles
  • Vertical clearance: 170mm
  • Only suitable for use with upper baskets O 175 / O 187 / O 184
TRUSTED_SUSTAINABILITY

Specifications

Product Type Lower Basket/Mobile Injector Unit
Model U 184/1
For Use With (Equipment) Models: G 7804, G 7883, G7893, G7883CD, PG 8535 and PG 8536, and items such as centrifuge tubes, vials, test tubes fraction collectors, NMR tubes or autosampler tubes.
Depth (Metric) 515 mm
Height (Metric) 250 mm
Width (Metric) 531 mm
Quantity 1 Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.