missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Benchtop Shaking Incubator with Platform

Product Code. p-6768058 Shop All Corning Products
Click to view available options
Electrical Requirements:
230 V, 50/60 Hz, EU Plug
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16299601

Brand: Corning™ 6791

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Software package, which provides option of saving data to external computer or monitoring rpm and temperature throughout runs

The Corning benchtop shaking incubator has low pivot point which provides space-saving size sure to fit on lab bench and under shelves.

  • Temperature uniformity
  • Large viewing area for undisturbed monitoring of samples
  • Broad temperature range
  • Multiple shelving options
  • Precision control shaking mechanism
  • Maximum capacity is 4 x 1L flasks
TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Speed Range 20 to 300 rpm
Electrical Requirements 230 V, 50/60 Hz, EU Plug
Temperature Range (Metric) Ambient +5° to 70°C
Holds 4 x 1L flasks
Product Type Incubator
Temperature Accuracy Temperature: ±0.5°C
Depth (English) 20.8 in.
Depth (Metric) 53 cm
Dimensions (LxW) Platform 30 x 30 cm (11.8 x 11.8 in.)
Height (English) 15.7 in.
Height (Metric) 40 cm
Width (Metric) 37 cm
Weight (English) 43 lb.
Weight (Metric) 19.5 kg
Style Benchtop
Timer Range 1 min. to 99 hr., Continuous
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.