missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Orbital Shaker with Flat Platform

Ideal for staining and washing of fragile gels

Brand:  Corning™ 6782-FP

936.96 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 11981991

  • 1183.19 € / Each
Estimated Shipment: 11-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Corning LSE Low Speed Orbital Shaker includes a 30 x 30 cm platform and is ideal for staining and destaining gels, washing blots and general mixing applications. Speed can be set from 3 to 60 rpm and the timer can be set for up to 2 hours or for continuous operation.

  • Ideal for staining and washing of fragile gels

  • Gentle motion prevents foaming of liquids

  • Simple analog control with easy-turn knobs

  • 19mm orbit for blotting, gel staining and general mixing

  • Safe for cold room and incubator use
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    19 mm
    4°C to 70°C
    UK Plug
    295 x 295 mm
    160 mm
    295 mm
    5 kg
    Flat
    3 to 60 rpm
    0.15 A
    50/60 Hz
    340 x 295 x 160 mm
    395 mm
    295 mm
    FP
    20 to 120 in 10 minute step, HOLD function
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers