missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Orbital Shaker without Platform

Two stainless steel platform options.

1787.80 €

Specifications

Orbit 19 mm
Speed Range 20 to 300 rpm
Voltage 230 V
Amperage 0.25 A
Frequency 50/60 Hz
View More Specs

Products 2
Product Code Brand Plug Type Price Quantity & Availability  
Product Code Brand Plug Type Price Quantity & Availability  
11991991
View Documents
Corning™
6782-NP
UK Plug
1787.80 €
Each
Estimated Shipment: 16-05-2025
to see stock.
Add to basket
 
11961991
View Documents
Corning™
6781-NP
EU Plug
1787.80 €
Each
Estimated Shipment: 16-05-2025
to see stock.
Add to basket
 
Description

Description

The Corning LSE orbital shaker meets a variety of shaking and mixing applications. A powerful brushless motor and counter-balanced shaker mechanism provides smooth operation for years of trouble-free use. Different platforms (order separately) are available and are easily interchangeable.

  • Two stainless steel platform options
  • 19 mm orbit for aeration of cultures and staining gels
  • Large digital display with single-knob control
  • Digital control of shaking speed and time
  • Safe for cold room or incubator use
  • Maximum capacity: 4 x 1L, 5 x 500 mL, 9 x 250 mL, or 16 x 125 mL
Specifications

Specifications

19 mm
230 V
50/60 Hz
312 x 255 x 130 mm
312 mm
7.3 kg
20 to 300 rpm
0.25 A
Stainless Steel Platform
130 mm
255 mm
NP
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.