missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Variable Speed Vortex Mixer

Product Code. p-8010452 Shop All Corning Products
Click to view available options
Plug Type:
EU Plug
UK Plug
Model:
6776
6777
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10009399

Brand: Corning™ 6776

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Corning™ LSE™ Variable Speed Vortex Mixers provide fast, efficient mixing with minimal vibration in the laboratory.

  • Variable speed for gentle to vigorous mixing
  • Optimized counter balance for minimal vibration
  • Lightweight and portable
  • Includes cup head for all standard microtubes and centrifuge tubes
  • Mix a variety of tubes and plates with optional accessory heads
  • Touch and continuous mix modes
TRUSTED_SUSTAINABILITY

Specifications

Speed Range 0 to 3400 rpm
Electrical Requirements 230 V, 50/60 Hz
Plug Type EU Plug
Dimensions (L x W x H) 14 x 16 x 13 cm
Model 6776
Includes Standard tube head
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.