missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ ecocool™ Refrigerated/Heated Circulating Bath
Saves up to 80% against standard compressor units. Grant Instruments™ ecocool™ Refrigerated/Heated Circulating Baths are supplied assembled as ready to use kits, complete with accessory hosing, clips and connectors as standard.
4520.00 € - 5535.00 €
Specifications
Temperature Presets | 3 |
---|---|
Warranty | 4 Years |
Width (Metric) | 245 mm |
Width (Metric) Interior | 154 mm |
Height (Metric) | 640 mm |
Product Code | Brand | Cooling Capacity | Temperature Range | Capacity (Metric) | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cooling Capacity | Temperature Range | Capacity (Metric) | Model | Price | Quantity & Availability | ||
15499214
|
Grant Instruments™
ECOCOOL 100R |
250W at 20°C, 230W at 10°C, 185W at 0°C, 115W at -10°C, 40W at -10°C | -20°C to +100°C | 5 L | ecocool™ 100 |
4520.00 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||
15419224
|
Grant Instruments™
ECOCOOL 150R |
400W at 20°C, 330W at 10°C, 200W at 0°C, 109W at -10°C, 60W at -10°C | -25°C to +150°C | 6 L | ecocool™ 150 |
5535.00 €
Each |
In Stock
Log in to see stock. |
||
Description
- Eco mode optimises the cooling control needed, enabling rapid cool down when required.
- True energy saving against competitor units that only switch the compressor on or off.
- Intuitive user interface
- No-spill valved front drain.
- Built in Britain to the highest specifications, 5 day dispatch, 4 year industry leading warranty.
- Modern, sleek, attractive design
- Thermostat and chiller work in harmony, neither will operate alone, eliminating any danger of overheating or freezing.
- Single front switch for user convenience.
- No side vents - locate to suit the user, not the unit.
Specifications
3 | |
245 mm | |
640 mm | |
29 kg | |
50/60 Hz |
4 Years | |
154 mm | |
118 mm | |
120/230 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title