missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor L-200 Shelves 4
Offers high-quality Freeze Drying (-55°C, 6 kg) with a high level of automation. Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.
Specifications
Capacity (Metric) | 6 kg |
---|---|
No. of Shelves | 4 |
Temperature Range (Metric) | -55°C to +30°C |
Material | Stainless Steel |
Software Included | No |
Description
- Compact Lyovapor™ L-200
- Offers high-quality Freeze Drying (-55 °C, 6 kg) with a high level of automation.
- Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.
Specifications
6 kg | |
-55°C to +30°C | |
No | |
23.1496 in. |
4 | |
Stainless Steel | |
20.0787 in. | |
220/240 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title