missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Lyovapor™ L-250 Freeze Dryer

The Lyovapor™ L-250 features groundbreaking EcoStream technology, making it the most eco-friendly laboratory freeze dryer.

Specifications

Type Benchtop Freeze Dryer
Capacity (Metric) 4.5 L
No. of Shelves 0
Temperature Range (Metric) Ambient to -105°C
Material Stainless Steel Coil and Collector Chamber
View More Specs

Description

Description

  • -85 °C condenser suitable for aqueous and organic-based solvent mixtures
  • 4.5 L condensing capacity for standard laboratory applications
  • EcoStream technology uses natural coolants
  • Global Warming Potential (GWP) of only 4
  • Reduced heat output and noise emissions in the lab
  • Infinite-control technology offers process control via display, software, and mobile app
  • Sample protection mode prevents sample collapse
Specifications

Specifications

Benchtop Freeze Dryer
0
Stainless Steel Coil and Collector Chamber
220/240 V
4.5 L
Ambient to -105°C
North America
Videos
SDS
Documents

Documents

Product Certifications