missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix E, 96-tube Rack

Lysing Matrix E tubes contain 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead. Used to grind soil, sediment, water, feces, sludge, compost, rhizosphere. For use on FastPrep™ instruments or any bead beater.

Brand:  MP Biomedicals™ 116984001

 View more versions of this product

Product Code. 17737524

  • 217.30 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Product Overview:
    • Lysing Matrix E, 96-Well Rack comes with 1.2 mL cluster-strip tube and cap assemblies.
    • Each tube is pre-filled with 1.4 ceramic spheres, 0.1 mm silica spheres, and 1 (one) 4 mm glass bead.
    • Will not bind nucleic acids.
  • Applications: Lysing Matrix E can also be effective in lysing mixed samples, such as microbe infected tissue, and can be used in RNA extraction from tumors and other difficult tissues.
  • Sample Type: Feces, Soil, Wastewater, Environmental Water, Sludge, Tumor
  • Sample Volume: ≤80 mg per prep
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, 4 mm Glass Beads
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
96
RNase-free
Soil, Environmental, Feces
FastPrep-96
Lysing Matrix E
1 Ea.
less than 80 mg per prep
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.