missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix E, 96-tube Rack

Lysing Matrix E tubes contain 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead. Used to grind soil, sediment, water, feces, sludge, compost, rhizosphere. For use on FastPrep™ instruments or any bead beater.

218.00 € - 1895.00 €

Specifications

Bead Type 1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, 4 mm Glass Beads
Sample Type Soil, Environmental, Feces
DNase Dnase-free
For Use With (Equipment) FastPrep-96
No. of Reactions 96
View More Specs

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
17737524
View Documents
MP Biomedicals™
116984001
1 Ea.
218.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
15252870
View Documents
MP Biomedicals™
116984010
10 Pk.
1895.00 €
Pack of 10
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Product Overview:
    • Lysing Matrix E, 96-Well Rack comes with 1.2 mL cluster-strip tube and cap assemblies.
    • Each tube is pre-filled with 1.4 ceramic spheres, 0.1 mm silica spheres, and 1 (one) 4 mm glass bead.
    • Will not bind nucleic acids.
  • Applications: Lysing Matrix E can also be effective in lysing mixed samples, such as microbe infected tissue, and can be used in RNA extraction from tumors and other difficult tissues.
  • Sample Type: Feces, Soil, Wastewater, Environmental Water, Sludge, Tumor
  • Sample Volume: ≤80 mg per prep
Specifications

Specifications

1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, 4 mm Glass Beads
Dnase-free
96
Soil, Environmental, Feces
FastPrep-96
RNase-free
Videos
SDS
Documents

Documents

Product Certifications

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.