missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix S, Bulk

Lysing Matrix S is used to break hard/brittle samples. Specialty applications include RNA and protein extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.

Brand:  MP Biomedicals™ 116925000

304.90 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 15252830

  • 401.00 € / 1kg
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Contains six (6) 1/8 in. (3.175 mm) diameter stainless steel beads.
  • Use to break hard/brittle samples.
  • Uses include RNA and protein extraction from difficult samples where lysis by impaction only is preferable.
  • Specialty applications include RNA and protein extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.
  • Store at Room Temperature (15 to 30°C).
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3.175 mm
All FastPrep Adapters
Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores, Food, Plants, Roots, Fixed Samples, Tough Tissues, All Samples
Stainless Steel
1 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MP Biomedicals™ Lysing Matrix S, Bulk > Lysing Matrix S; Quantity: 1 kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.