missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ M-96 Well Temperature Control Plate Adapter
The M-96 Well Temperature Control Plate Adapter is a 96-well adapter providing passive temperature control to keep your samples hot or cold.
Brand: Gilson™ F1077604
399.95 EUR valid until 2024-09-27
Use promo code "21716" to get your promotional price.
This item is not returnable.
View return policy
Description
The Alu-heater Block is an adapter for PLATEMASTER™ and PIPETMAX™ that accommodates non-skirted and semi-skirted plates.
- Provides passive temperature control (hot or cold) for your samples
- 96-wells for holding samples
Specifications
Pipetter Accessory | |
ISO 9001 | |
96 Tubes | |
0.2 mL | |
PLATEMASTER™, PIPETMAX™ | |
1 Year |
Not Autoclavable | |
Gray | |
Polypropylene | |
Liquid Handling, Temperature Control of Samples | |
0.007 oz. |