missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ M Series Ultrasonic Cleaning Bath

Outfit your lab with a Bransonic MH Series Ultrasonic Cleaner. This unit is designed with solid construction and excellent functionality for a variety of applications − including cell separation, sample preparation and degassing of liquids.

Brand:  Branson Ultrasonics™ CPX-952-336R

 View more versions of this product

Product Code. 13433619

  • 1545.00 € / Each
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Outfit your lab with a Bransonic MH Series Ultrasonic Cleaner. This unit is designed with solid construction and excellent functionality for a variety of applications − including cell separation, sample preparation and degassing of liquids.

  • Sweep frequency eliminates standing waves and creates consistent cavitation throughout the tank, eliminating dead zones for long life
  • Includes 60-minute mechanical timer and continuous operation
  • 40kHz industrial transducers
  • Controls located above and behind in easily accessible control tower panel which is raised above tank to avoid damage from cleaning solutions
  • Plastic body
  • Chemical-resistant

  • 1.5 gal. and larger models
  • Tank drains with valves

Specifications

Specifications

None - Control Dial
60 min.
230/240 V
5.7 L
Tank cover
12 lb.
2 Years
Plastic Housing, Stainless Steel Tank
40 kHz
1.5 gal.
29 x 15 x 15 cm (11.5 x 6 x 6 in.)
M3800-E
5.4 kg
CEE 7/7 (Continental European)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.