missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ M Series Ultrasonic Cleaning Bath

Outfit your lab with a Bransonic MH Series Ultrasonic Cleaner. This unit is designed with solid construction and excellent functionality for a variety of applications − including cell separation, sample preparation and degassing of liquids.

Brand:  Branson Ultrasonics™ CPX-952-236R

 View more versions of this product

Product Code. 13493609

  • 1120.00 € / Each
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Outfit your lab with a Bransonic MH Series Ultrasonic Cleaner. This unit is designed with solid construction and excellent functionality for a variety of applications − including cell separation, sample preparation and degassing of liquids.

  • Sweep frequency eliminates standing waves and creates consistent cavitation throughout the tank, eliminating dead zones for long life
  • Includes 60-minute mechanical timer and continuous operation
  • 40kHz industrial transducers
  • Controls located above and behind in easily accessible control tower panel which is raised above tank to avoid damage from cleaning solutions
  • Plastic body
  • Chemical-resistant

  • 1.5 gal. and larger models
  • Tank drains with valves

Specifications

Specifications

None - Control Dial
60 min.
230/240 V
2.8 L
Tank cover, mechanical timer
9 lb.
2 Years
Plastic Housing, Stainless Steel Tank
40 kHz
0.75 gal.
23 x 14 x 10 cm (9.5 x 5.5 x 4 in.)
M2800-E
4.1 kg
CEE 7/7 (Continental European)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers