missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M210 Label Printer Kit for UK
The M210 Label Printer is an all-in-one labeler for voice and datacom, electrical and industrial use, creating clear labels that stay stuck for years- despite extreme temperatures or highly textured surfaces.
Brand: Brady™ 311308
186.20 EUR valid until 2024-09-30
Use promo code "21675" to get your promotional price.
This item is not returnable.
View return policy
Description
Brady™ M210 Label Printers provides engineered, long lasting material quality with a two-year warranty. Extremely rugged and durable, the M210 Label Printer has been drop tested and is crafted with molded rubber bumpers to provide optimal protection from falls. This kit comes in a hard case holding a M210 Printer, a lithium-ion battery, UK power cord, and M21-750-499 Label Cartridge.
- Prints true-sized 6 to 19 mm wide identification to maximize amount of data
- Adjust length of labels using high-performance, continuous material
- Seven different industry specified materials that last
- Ergonomic cutter and label grabber that holds label after cutting
- Fast label creation with ABC keypad, graphics library, hot keys and menu functions
- Multi-functional accessory with magnet, flashlight and retractable printer stand for easy handling
- Smart Cell Technology for automatic label setup and formatting for wire wraps, terminal blocks, patch panels, cable flags and general labels
Specifications
Label Printer | |
Thermal Transfer | |
114 mm | |
241 mm | |
64 mm | |
M210 Printer, Li-ion Battery, UK Power Cord, Label Cartridge | |
16 MB | |
10 mm/s | |
0.75 kg | |
2 Years | |
110/240 V |
LCD | |
4.5 in. | |
9.5 in. | |
2.5 in. | |
Monochrome | |
Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian, Polish, Portuguese, Romanian, Slovakian, Slovenian, Spanish, Swedish, Turkish | |
M210 | |
203 dpi | |
Data and Telecommunications Labeling, Electrical Labeling, General Identification, Warehouse Marking | |
AC Adaptor, Batteries, Rechargeable Battery |