missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M510 Label Printer UK

The perfect companion for your project workspace, the M510 delivers high-volume, high-quality labels day in and day out. Whether you are in a lab, field or facility, this printer works as hard as you do.

Brand:  Brady™ 322725

Product Code. 18744624

  • 375.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Create large 38.10 mm labels with edge-to-edge printing and a wide range of text sizes
  • Print up to 38.10 mm per second to get work done faster
  • Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials
  • Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC
  • Backlit full-color LCD graphics display for easier labelling in low-lit areas
  • Durably designed to withstand 1.2 m drops
  • Ships with the free Brady Workstation Basic Design suite that includes fundamental apps and features to create labels.
  • The rechargeable NiMH battery prints up to 1700 labels on a single charge
Specifications

Specifications

Printer
None
Plastic
10.00 in.
254.00 mm
3.75 in.
Monocolor
M510 Printer, Rechargeable NiMH Battery Pack, an AC Adapter, B-595 Vinyl Label Cartridge, a Quick start Guide, a USB Cable, a Brady Workstation Basic Design Software Suite and a USB Flash Drive with Driver and User Manual.
512 MB RAM, 256 MB Flash
38.10 mm/s
USB
1.38 kg
Asset tracking, Circuit board labelling, Component and equipment labelling, Data and telecommunications labelling, Electrical labelling, Facility identification, General identification, Inventory and inspection labelling, Laboratory labelling, Lean and 5S labelling, Safety identification, Warehouse marking, Wire and cable labelling, Barcode labelling
2 Years
100/240 V
Blue, Gray
Brady Labels
Thermal Transfer
5.75 in.
146.05 mm
95.25 mm
M510 Label Printer UK
Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Italian, Japanese, Norwegian (Bokmal), Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish (Mexico), Swedish, Turkish, Hungarian
M510
300 dpi
3.05 lb.
CE, UKCA, FCC
1 Ea.
AC Adapter, Rechargeable Battery
M510-UK
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.