missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M611 Label Printer
Design, preview, and print any way you choose. The M611 Label Printer allows you to store more than 1,000 labels on board, access files easier and print multiple ways, on demand.
646.00 €
Specifications
Product Type | Printer |
---|---|
Color | Blue, Gray |
Display Type | Backlit Graphic Color LCD Touchscreen |
For Use With (Equipment) | Brady Labels |
Material | Plastic |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
17855235
|
Brady™
317836 |
Printer, USB Cable, Quick Start Guide, AC Powercord (UK), USB with Product Info and Windows Driver, Brady Workstation Basic Design Suite, Roll of M6-11-427 and M61-R4310 Ribbon |
646.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Print labels at 50.8 mm/sec. print speed
- Design, preview and print any way you choose: from your phone, tablet, or computer
- Store more than 1,000 labels on the printer, then print at the jobsite
- Create and share label files to print from anywhere using Bluetooth or Wi-Fi
- Features a compact and lightweight design
- Allows connectivity for up to 5 users via Bluetooth
Specifications
Printer | |
Backlit Graphic Color LCD Touchscreen | |
Plastic | |
10.97 in. | |
278.75 mm | |
4.55 in. | |
Monocolor | |
Bulgarian, Chinese (Simplified), Chinese (Traditional), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Greek, Hungarian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish, Swedish, Turkish | |
M611 | |
300 dpi | |
3.52 lb. | |
FCC Part 15 Class A | |
AC Adaptor, Rechargeable Battery |
Blue, Gray | |
Brady Labels | |
Thermal Transfer | |
4.46 in. | |
113.28 mm | |
115.66 mm | |
88.9 mm | |
256 MB Flash, 512 MB RAM | |
50.8 mm/sec. | |
Bluetooth™ 5 Low Energy (Class II), USB 2.0, Wi-Fi | |
1.6 kg | |
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Safety Identification | |
110/240 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title