missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M611 Label Printer with Brady™ WorkStation LAB Suite

Design, preview, and print any way you choose. The M611 Label Printer allows you to store more than 1,000 labels on board, access files easier and print multiple ways, on demand. Printer includes Brady™ WorkStation Lab Suite.

Brand:  Brady™ 317841

741.00 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 17845235

  • 805.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Print labels at 50.8 mm/sec. print speed
  • Design, preview and print any way you choose: from your phone, tablet, or computer
  • Store more than 1,000 labels on the printer, then print at the jobsite
  • Create and share label files to print from anywhere using Bluetooth or Wi-Fi
  • Features a compact and lightweight design
  • Allows connectivity for up to 5 users via Bluetooth
  • Comes with a Brady™ WorkStation Lab Suite, enabling you to immediately start designing professional labels
Specifications

Specifications

Printer
Backlit Graphic Color LCD Touchscreen
Plastic
10.97 in.
278.75 mm
4.55 in.
Monocolor
Printer, USB Cable, Quick Start Guide, AC Powercord (UK), USB with Product Info and Windows Driver, Brady Workstation Laboratory Identification Suite, Roll of M6-11-427 and M61-R4310 Ribbon
256 MB Flash, 512 MB RAM
50.8 mm/sec.
Bluetooth™ 5 Low Energy (Class II), USB 2.0, Wi-Fi
1.6 kg
General Identification, Laboratory Labeling
AC Adaptor, Rechargeable Battery
Blue, Gray
Brady Labels
Thermal Transfer
4.46 in.
113.28 mm
115.66 mm
88.9 mm
Bulgarian, Chinese (Simplified), Chinese (Traditional), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Greek, Hungarian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish, Swedish, Turkish
M611
300 dpi
3.52 lb.
FCC Part 15 Class A
2 Years
110/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers