missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M710 Label Printer with Wi-Fi and Bluetooth
More speed, less mess. It’s Brady™'s fastest, most advanced portable printer yet with a print speed of 76.2 mm/sec with Wi-Fi and Bluetooth.
954.00 €
Specifications
Product Type | Printer |
---|---|
Color | Blue |
Display Type | Color LCD Touchscreen |
For Use With (Equipment) | Brady Labels |
Material | Plastic |
Description
- Auto-cut labels and work all day on one charge
- Use one device for 100's of applications, printing on the toughest materials around
- Stay connected wherever your work happens with enhanced Bluetooth and Wi-Fi
- Get lightning-fast print speeds, plus cut labels automatically
- Prints 4,500 labels on a full battery charge
- Enjoy more durability with a printer that withstands 1.2 m drops, blowing sand and dust
- Get more work done using a keypad or software to print labels
- Print what you need, how you need – text, barcodes, shapes and images using a keypad or software
- Get shop-to-field flexibility with label saving, sharing and data imports
Specifications
Printer | |
Color LCD Touchscreen | |
Plastic | |
4.6 in. | |
116.75 mm | |
13.59 in. | |
Monocolor | |
Printer, Hard Case, USB Cable, Quick Start Guide, Drivers, Li-ion Rechargeable Battery, AC Adapter, Users Guide, Brady Workstation Basic Design Software, Media Adapter, Roll of M7C-1000-595-WT and M7-R6000 Ribbon | |
200 MB (Stores Up to 100,000 Labels) | |
76.2 mm/sec. | |
Bluetooth, Wi-Fi, USB 2.0, USB-C | |
2.45 kg | |
Electrical Labeling, Facility Identification, General Identification, Healthcare and Hospital Labeling, Laboratory Labeling | |
AC Adaptor, Rechargeable Battery |
Blue | |
Brady Labels | |
Thermal Transfer | |
9.45 in. | |
240.03 mm | |
345.2 mm | |
53.77 x 71.28 mm | |
English (US), French, Spanish, Portuguese, German, Dutch, Norwegian, Finnish, Swedish, Italian, Danish, Bulgarian, Russian, Croatian, Hungarian, Japanese, Korean, Polish, Romanian, Slovak, Turkish, Estonian, Chinese (Traditional), Chinese (Simplified) | |
M710 | |
300 dpi | |
5.4 lb. | |
FCC Part 15 Class A | |
2 Years | |
110/240 V |