missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Mack M Safety Shoes
A superb shoe for galvanizing and welding metal. A closed front flap protects against stray sparks and hot metal splinters and offers enhanced protection for the metatarsal. Includes polyurethane outer toe protection and a concealed steel toe cap.
161.00 €
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Mack M |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15998671
|
Emma Safety Footwear
MM53486337 |
37 |
161.00 €
1 pair |
Estimated Shipment: 14-08-2025
Log in to see stock. |
||||||
15908681
|
Emma Safety Footwear
MM53486338 |
38 |
161.00 €
1 pair |
Estimated Shipment: 14-08-2025
Log in to see stock. |
||||||
15918681
|
Emma Safety Footwear
MM53486339 |
39 |
161.00 €
1 pair |
Estimated Shipment: 14-08-2025
Log in to see stock. |
||||||
15928681
|
Emma Safety Footwear
MM53486340 |
40 |
161.00 €
1 pair |
Estimated Shipment: 14-08-2025
Log in to see stock. |
||||||
15938681
|
Emma Safety Footwear
MM53486341 |
41 |
161.00 €
1 pair |
Estimated Shipment: 14-08-2025
Log in to see stock. |
||||||
15948681
|
Emma Safety Footwear
MM53486342 |
42 |
161.00 €
1 pair |
Estimated Shipment: 14-08-2025
Log in to see stock. |
||||||
15958681
|
Emma Safety Footwear
MM53486343 |
43 |
161.00 €
1 pair |
Estimated Shipment: 14-08-2025
Log in to see stock. |
||||||
15968681
|
Emma Safety Footwear
MM53486344 |
44 |
161.00 €
1 pair |
Estimated Shipment: 14-08-2025
Log in to see stock. |
||||||
15978681
|
Emma Safety Footwear
MM53486345 |
45 |
161.00 €
1 pair |
Estimated Shipment: 14-08-2025
Log in to see stock. |
||||||
15988681
|
Emma Safety Footwear
MM53486346 |
46 |
161.00 €
1 pair |
Estimated Shipment: 14-08-2025
Log in to see stock. |
||||||
15998681
|
Emma Safety Footwear
MM53486347 |
47 |
161.00 €
1 pair |
Estimated Shipment: 14-08-2025
Log in to see stock. |
||||||
15908691
|
Emma Safety Footwear
MM53486348 |
48 |
161.00 €
1 pair |
Estimated Shipment: 14-08-2025
Log in to see stock. |
||||||
Description
- S3-Safety shoe with sole plate for wet work
- Full grain leather construction
- GripForce™ Duo Heat Resistant Outsole
- Heat and Cold insulated
- Hydro-Tec™ Sanitized Silver for drier, fresher feet
- Sanitized
Specifications
EN ISO 20345:2011 | |
Black | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Mack M | |
Leather |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Emma Safety Footwear Mack M Safety Shoes