missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Precision Macro Cell Cuvettes with Lid
Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Precision Macro Cell Cuvettes provide optically excellent transparency.
Specifications
Type | Macro Cell |
---|---|
Capacity (Metric) | 3.5 mL |
Quantity | 1 Pack |
Path Length | 10 mm |
For Use With (Equipment) | Spectro photo meter |
Product Code | Brand | Path Length | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Path Length | Price | Quantity & Availability | |||||
12711685
|
Hellma™
6030-40-10E |
10 mm |
N/A
|
N/A | |||||
12791675
|
Hellma™
6030-20-10E |
10 mm |
N/A
|
N/A | |||||
12761675
|
Hellma™
6030-10-10E |
10 mm |
N/A
|
N/A | |||||
10484871
|
Hellma™
6030-UV-10-531 |
10 mm |
N/A
|
N/A | |||||
11776284
|
Hellma™
6030-UV-10-531 |
10 mm |
N/A
|
N/A | |||||
Description
- With flat lid
- Wavelength of 360 to 2500nm
- Manufactured from optical glass
Specifications
Macro Cell | |
1 Pack | |
Spectro photo meter | |
Rectangle |
3.5 mL | |
10 mm | |
Spectroscopy |