missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scienceware™ Magic Touch Ice Buckets
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
2.5 L
4 L
Color:
Black
Blue
Unit Size:
Each
Description
- Temperature range: -196° to 100°C (-321° to 212°F)
- Use with ice, dry ice, dry ice alcohol slurries or liquid nitrogen
- Non-sweating
- Impervious to moisture and odors
- Expanded Polymer Foam is chemical resistant
- Unbreakable under normal use conditions
- Flared edge for easy carrying
- Lid can be cut to make openings for thermometers, cooling coils, flasks etc.
- Available in 2 sizes
- Round floating racks available for 1.5ml and 15ml tubes
Specifications
Specifications
| For Use With (Application) | The use of ice, dry ice, dry ice alcohol slurries or liquid nitrogen. |
| Material | Polymer |
| Type | Ice Bucket |
| Color | Blue |
| Capacity (Metric) | 2.5 L |
| Temperature Range | -196°C to +90°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction