missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ MAGIO MS-600F Refrigerated/Heating Circulator

Product Code. 16896133
Click to view available options
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16896133

Brand: JULABO™ 9032704

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The devices offer extra strong pressure and suction pumps, thus fulfilling the highest demands for temperature control of external applications.

  • USB connection
  • Class III (FL) according to DIN 12876-1
  • RS232 interface for online communication
  • Integrated programmer
  • Integrated external Pt100 connection
  • Ethernet
  • Analog interfaces (accessory)
  • Ideal for demanding external applications
  • Simple control of complex applications
  • Flow rate 16 ... 31 l / min, pressure 0.24 ... 0.92 bar, suction 0.03 ... 0.4 bar
  • Continuously adjustable, extremely powerful pressure / suction pump
  • Large, high-resolution TFT touch display with multilingual user interface
  • Parts being in contact with the medium made of stainless steel

Specifications

Ambient Temperature 10°C to 40°C
Capacity (Metric) 5 to 7.5 L
Certifications/Compliance DIN12876-1; IP 20 (IEC 60529)
Communications USB, Ethernet, RS232, RS248, Modbus TCP/IP
Cooling Capacity 0.6 kW @ 20°C
Pump Type Pressure Suction Pump
Temperature Range -35°C to +200°C
Display 7 in. TFT Touchscreen
For Use With (Application) Refrigerated/Heating Circulator
Heating Capacity 2 kW
Material Stainless Steel
Max. Pressure 0.24 to 0.92 bar
Max. Suction -0.03 to -0.4 bar
Model Magio MS-600 F
Pump Capacity 16 to 31 L/min.
Safety Class 3 / FL
Temperature Stability ±0.01°C
Dimensions (L x W x H) 33 x 47 x 69 cm
Dimensions (LxWxH) Interior 22 x 15 x 15 cm
Weight (Metric) 38.3 kg
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.