missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Magnetic Plastic ADR Transport Signs

39.05 € - 40.05 €

Specifications

Material Magnetic Plastic
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Height (Metric) 297 mm
Width (Metric) 297.00 mm
View More Specs

Products 6
Product Code Brand Displayed Text Price Quantity & Availability  
Product Code Brand Displayed Text Price Quantity & Availability  
11710234
View Documents
Brady™
223587
1
40.05 €
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
11770234
View Documents
Brady™
223593
1.5 1
40.05 €
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
11740234
View Documents
Brady™
223590
1.4 1
40.05 €
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
11700244
View Documents
Brady™
223596
1.6 1
40.05 €
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
11790244
View Documents
Brady™
223605
4 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11760244
View Documents
Brady™
223602
3
40.05 €
Each
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

Magnetic Plastic
Permanent Acrylic
297.00 mm
1 Ea.
297 mm
Diamond
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.