missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Magnetic Plastic Radiation Transport Sign
39.05 € - 40.05 €
Specifications
Certifications/Compliance | Class 7: Radioactive material |
---|---|
Material | Plastic |
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Description | Magnetic Plastic |
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
11770983
|
Brady™
811664 |
Radioactive material 7A I | N/A | ||||||
11720254
|
Brady™
223619 |
Radioactive substances |
40.05 €
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
11710993
|
Brady™
811670 |
Radioactive substances 7B II |
40.05 €
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
11760993
|
Brady™
811676 |
Radioactive substances 7C III | N/A | ||||||
Specifications
Class 7: Radioactive material | |
1 Ea. | |
Magnetic Plastic | |
297 mm | |
Radioactive Transport Sign |
Plastic | |
Permanent Acrylic | |
297 mm | |
English |