missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva™ Magnetic Separation Rack
Magnetic separation rack for small-scale protein purification and sample enrichment with magnetic beads.
Brand: Cytiva™ 29710714
846.45 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- Contains a neodymium magnet for small-scale protein purification and sample enrichment with magnetic beads
- For sample volumes from 1.5 mL to 50 mL
- Strong magnetic field, providing quick and efficient separation of magnetic beads from various liquid sample media used routinely for nucleic acid extraction procedures
- Easily remove magnetic block from the plastic rack to allow rapid demagnetization of the samples
- Choose from three magnetic separation racks to meet your needs: MagRack 6, Magnetic Separation Rack 15 mL, and MagRack Maxi – for samples up to 1.5, 15, and 50 mL, respectively
- Process up to six samples in parallel with MagRack 6 and Magnetic Separation Rack 15 mL

Specifications
Rack | |
1 x 6 | |
Tubes (15 mL) | |
6 Positions | |
None | |
Non-sterile | |
15 mL |
Test Tube Rack | |
Gray | |
Neodymium Magnets, Acrylic | |
Rectangular | |
No | |
15 mL Test Tubes and SeraSil-Mag Silica Coated, Sera-Mag Magnetic, or Sera-Mag Speed Beads |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cytiva™ Magnetic Separation Rack > Magnetic Separation Rack; For Use With (Equipment): 15 mL Test Tubes and SeraSil-MagTM Silica Coated, Sera-MagTM Magnetic, or Sera-MagTM Speed Beads; Positions: 6 Positions
Spot an opportunity for improvement?Share a Content Correction