missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Magnetic Stirrer
Designed for synchronous stirring without heat. IKA Magnetic Stirrer includes magnetic coil technology to provide noiseless and consistent stirring on all positions. Speed remains constant, even when load changes.
2980.00 €
Specifications
Speed | 0 to 1200 rpm |
---|---|
Top Plate Material | Stainless Steel |
Voltage | 100/240 V |
Height (Metric) | 60 mm |
Frequency | 50/60 Hz |
Product Code | Brand | Model | Stirring Positions | Top Plate Surface Area (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Stirring Positions | Top Plate Surface Area (Metric) | Price | Quantity & Availability | |||
13430557
|
IKA™
0003692500 |
RO 15 | 15 | 280 x 470 mm |
2980.00 €
Each |
In Stock
Log in to see stock. |
|||
Description
Digital magnetic stirrer without heating, designed for synchronous stirring. Magnetic coil technology provides noiseless and consistent stirring on all positions. Speed remains constant, even when load changes. Closed and compact design allows easy cleaning and protects the equipment against the penetration of liquids. Additionally, a removable transparent anti-slip mat is included.- Adjustable reverse operation
- Wear free magnetic coils
- Error code display
- Easy operation with touch keypad
- Suitable for continuous operation
- Speed range: 0 to 1200 rpm
Specifications
0 to 1200 rpm | |
100/240 V | |
50/60 Hz |
Stainless Steel | |
60 mm | |
5°C to 40°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title