missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Magnifiers
Applied for laboratory use and other precision scientific work
27.30 € - 36.14 €
Specifications
Product Type | Magnifier, Illuminated |
---|---|
For Use With (Application) | To view surface details and illuminate uniformly over the field of observation |
Lighting | LED |
Product Code | Brand | Diameter (English) Outer | Diameter (Metric) Outer | Magnification | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Outer | Diameter (Metric) Outer | Magnification | Price | Quantity & Availability | |||
11704396
|
Fisherbrand™
90023-59 |
1.75 in. | 4.44 cm | 3x |
27.30 €
Each |
In Stock
Log in to see stock. ![]() |
|||
11794386
|
Fisherbrand™
90023-60 |
3 in. | 7.62 cm | 2x |
36.14 €
Each |
In Stock
Log in to see stock. ![]() |
|||
Description
Fisher Scientific™ Magnifier Lamp clamps vertically or horizontally to top or side of any edge. Applied for laboratory use and other precision scientific work.
Large Magnifier
- Illuminated 2X magnification with 4X spot
- Window is 2.75 x 2.75 in. (7 x 7 cm)
- Overall dimensions: 8.5L x 3W x 1 in.H (21.6 x 7.6 x 2.5 cm)
Medium Magnifier
- Illuminated dual 3X and 10X magnifiers
- Window is 1.75 x 1.75 in. (4.4 x 4.4 cm)
- Overall dimensions: 6.5L x 2W x 0.75 in.H (16.5 x 5.1 x 1.9 cm)
Small Magnifier
- 8X Magnification
- Adjustable focusing
- Window is 1 in. (2.5 cm) dia.
Specifications
Magnifier, Illuminated | |
To view surface details and illuminate uniformly over the field of observation | |
LED |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title