missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Maintenance Sorbent Roll
A scrim on one side increases the strength and helps to eliminate linting. Available in convenient widths that are perfect for lining drawers, covering workbenches, or masking larger areas from mist and overspray.
213.90 € - 500.14 €
Specifications
Color | Gray |
---|---|
Type | Sorbent Roll |
For Use With (Application) | Workplace safety |
Length (English) | 150 ft. |
Length (Metric) | 45.7 m |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
17128550
|
3M™
7000001950 |
400 mm |
213.90 €
1 roll |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
17158600
|
3M™
7000051880 |
960 mm |
500.14 €
1 roll |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
Description
- Designed for use in and around the work area to catch leaks and drips
- For use on most non-aggressive liquids
- Very easy to use and to retrieve
- Designed to cover large surfaces
Specifications
Gray | |
Workplace safety | |
45.7 m |
Sorbent Roll | |
150 ft. |